Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 104554 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Tape |
| Description | ToughStripe Floor Marking Tape Arrows - Polyester, Solid Color, Black, 2 x 5 x 100' |
| Type | Floor Tape |
| Color | Black |
| Width | 2 " |
| Approvals | ANSI, ASTM, OSHA |
| Operating Temperature | 130 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0.1381 lbs |