1045T-G
Edwards Signaling Switches, 1045 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1045T-G

Edwards Signaling Switches, 1045 Series

1045T-G

Edwards Signaling Switches, 1045 Series
Switch,Industrial Stl Dr, Gray
MFG Item Number
1045T-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 1045 Series
Item #
1045T-G
Switch,Industrial Stl Dr, Gray

1045 Series Information

Specifications

Specifications
Manufacturer Part Number 1045T-G
Manufacturer Edwards Signaling
Product Series 1045
Family Series Edwards Signaling Switches, 1045 Series
Description Switch,Industrial Stl Dr, Gray
Contacts 1NO
Switch On Distance 32 mm
Nominal Voltage 110 VDC, 120 VAC
Voltage 100 VAC, 100 VDC
Connection Type Screw Terminals
Protection Rating IP62
Status Indicator No
Approvals UL;cUL
Net Weight 0.115 lbs
Gross Weight 0.115 lbs