Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1045W-N |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Safety Switches |
| Description | Switch, Industrial Surface Mou |
| Contacts | 1NO |
| Switch On Distance | 76.2 mm |
| Switch Off Distance | 114.3 mm |
| Voltage | 100 VAC, 100 VDC |
| Protection Rating | IP67 |
| Connection Type | Screw Terminal |
| Status Indicator | No |
| Approvals | cULus, UL |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.195 lbs |