10464AL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10464AL Thomas & Betts Fittings, AL WTRTHT FTG HUB 1/2 IN .625-.760

MFG Item Number
10464AL

10464AL Thomas & Betts Fittings, AL WTRTHT FTG HUB 1/2 IN .625-.760

MFG Item Number
10464AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
10464AL
AL WTRTHT FTG HUB 1/2 IN .625-.760

Series Information

Specifications

Specifications
Manufacturer Part Number 10464AL
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description Watertight fitting made of aluminum with a hub thread size of 1/2 inch Cable Jacket outside diameter is 0.625 to 0.76 inch.
Angle Straight
Hub Size 1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed Yes
Material Aluminum
Composition Metallic
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs