Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10466 Thomas & Betts Fittings, MI FITTING- WTRTIGHT- 1/2 PO

MFG Item Number
10466

10466 Thomas & Betts Fittings, MI FITTING- WTRTIGHT- 1/2 PO

MFG Item Number
10466
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fittings, Series
Item #
10466
MI FITTING- WTRTIGHT- 1/2 PO

Series Information

Specifications

Specifications
Manufacturer Part Number 10466
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description Watertight fitting made of malleable iron with a hub thread size of 1/2 inch Cable Jacket outside diameter is 0.875 to 0.985 inches.
Angle Straight
Hub Size 1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed Yes
Material Malleable Iron
Composition Metallic
Approvals CSA, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs