10466AL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10466AL Thomas & Betts Fittings, AL WTRTHT FTG HUB 1/2 IN .875-.985

MFG Item Number
10466AL

10466AL Thomas & Betts Fittings, AL WTRTHT FTG HUB 1/2 IN .875-.985

MFG Item Number
10466AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
10466AL
AL WTRTHT FTG HUB 1/2 IN .875-.985

Series Information

Specifications

Specifications
Manufacturer Part Number 10466AL
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description Watertight fitting made of aluminum with a hub thread size of 1/2 inch Cable Jacket outside diameter is 0.875 to 0.985 inch.
Angle Straight
Hub Size 1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed Yes
Material Aluminum
Composition Metallic
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs