10472AL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10472AL Thomas & Betts Fittings, AL FITTING- WTRTIGHT- 1 1/2 IN

MFG Item Number
10472AL

10472AL Thomas & Betts Fittings, AL FITTING- WTRTIGHT- 1 1/2 IN

MFG Item Number
10472AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
10472AL
AL FITTING- WTRTIGHT- 1 1/2 IN

Series Information

Specifications

Specifications
Manufacturer Part Number 10472AL
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description Watertight fitting made of aluminum with a hub thread size of 1-1/2 inches Cable Jacket outside diameter is 1.75 to 1.965 inches.
Angle Straight
Hub Size 1-1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed Yes
Material Aluminum
Composition Metallic
Approvals CSA, UL
Net Weight 0.37 lbs
Gross Weight 0.37 lbs