Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10473 Thomas & Betts Fittings, MI WTRTHT FTG 1-1/2 IN 1.937-2.187

MFG Item Number
10473

10473 Thomas & Betts Fittings, MI WTRTHT FTG 1-1/2 IN 1.937-2.187

MFG Item Number
10473
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
10473
MI WTRTHT FTG 1-1/2 IN 1.937-2.187

Series Information

Specifications

Specifications
Manufacturer Part Number 10473
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description Watertight fitting made of malleable iron with a hub thread size of 1-1/2 inches Cable Jacket outside diameter is 1.937 to 2.187 inches.
Angle Straight
Hub Size 1-1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed Yes
Material Malleable Iron
Composition Metallic
Approvals CSA, UL
Net Weight 1.955 lbs
Gross Weight 2 lbs