Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10474 Thomas & Betts Fittings, MI WTRTHT FTG HUB 2 IN 2.156-2.360

MFG Item Number
10474

10474 Thomas & Betts Fittings, MI WTRTHT FTG HUB 2 IN 2.156-2.360

MFG Item Number
10474
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
10474
MI WTRTHT FTG HUB 2 IN 2.156-2.360

Series Information

Specifications

Specifications
Manufacturer Part Number 10474
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description Watertight fitting made of malleable iron with a hub thread size of 2 inches Cable Jacket outside diameter is 2.156 to 2.36 inches.
Angle Straight
Hub Size 2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed Yes
Material Malleable Iron
Composition Metallic
Approvals CSA, UL
Net Weight 3.86 lbs
Gross Weight 3.86 lbs