Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10475 Thomas & Betts Fittings, MI WTRTHT FTG 2 IN 2.350-2.565 2.0

MFG Item Number
10475

10475 Thomas & Betts Fittings, MI WTRTHT FTG 2 IN 2.350-2.565 2.0

MFG Item Number
10475
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
10475
MI WTRTHT FTG 2 IN 2.350-2.565 2.0

Series Information

Specifications

Specifications
Manufacturer Part Number 10475
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description Watertight fitting made of malleable iron with a hub thread size of 2 inches Cable Jacket outside diameter is 2.35 to 2.565 inches Throat diameter 2.000 inches.
Angle Straight
Hub Size 2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed Yes
Material Malleable Iron
Composition Metallic
Approvals CSA, UL
Net Weight 4 lbs
Gross Weight 4 lbs