10476AL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10476AL Thomas & Betts Fittings, AL WTRTHT FTG HUB 2 IN 2.525-2.985

MFG Item Number
10476AL

10476AL Thomas & Betts Fittings, AL WTRTHT FTG HUB 2 IN 2.525-2.985

MFG Item Number
10476AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
10476AL
AL WTRTHT FTG HUB 2 IN 2.525-2.985

Series Information

Specifications

Specifications
Manufacturer Part Number 10476AL
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description Watertight fitting aluminum with a hub thread size of 2 inches Cable Jacket outside diameter is 2.535 to 2.75 inches
Angle Straight
Hub Size 2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed Yes
Material Aluminum
Composition Metallic
Approvals CSA, UL
Net Weight 2.74 lbs
Gross Weight 2.74 lbs