Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10478 Thomas & Betts Fittings, MI WTRTHT FTG 2-1/2 IN 2.970-3.125

MFG Item Number
10478

10478 Thomas & Betts Fittings, MI WTRTHT FTG 2-1/2 IN 2.970-3.125

MFG Item Number
10478
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
10478
MI WTRTHT FTG 2-1/2 IN 2.970-3.125

Series Information

Specifications

Specifications
Manufacturer Part Number 10478
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description Watertight fitting made of malleable iron with a hub thread size of 2-1/2 inches Cable Jacket outside diameter is 2.97 to 3.22 inches.
Angle Straight
Hub Size 2-1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed Yes
Material Malleable Iron
Composition Metallic
Approvals CSA, UL
Net Weight 4.98 lbs
Gross Weight 4.98 lbs