Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104791 Brady Wire Basket Trays, TWO-BINDER RACK-YELLOW 6.5 DEEP

MFG Item Number
104791

104791 Brady Wire Basket Trays, TWO-BINDER RACK-YELLOW 6.5 DEEP

MFG Item Number
104791
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Series
Item #
104791
TWO-BINDER RACK-YELLOW 6.5 DEEP

Series Information

Specifications

Specifications
Manufacturer Part Number 104791
Manufacturer Brady
Family Series Brady Wire Basket Trays
Description TWO-BINDER RACK-YELLOW, 6.5 DEEP
Nominal Length 9 "
Nominal Width 14 "
Net Weight 0.77 lbs
Gross Weight 0.77 lbs