Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104811

Brady Signs & Signage

104811

Brady Signs & Signage
HEAVY DUTY FLOOR STAND 2-SIDED CLOSED
MFG Item Number
104811
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
104811
HEAVY DUTY FLOOR STAND 2-SIDED CLOSED

Series Information

Specifications

Specifications
Manufacturer Part Number 104811
Manufacturer Brady
Family Series Brady Signs & Signage
Description CLOSED Heavy Duty Floor Stand, 24.5 H, Black/Red on Yellow
Background Color Yellow
Header Cerrado, Geschlossen, Ferme
Legend Cerrado Geschlossen Ferme
Height 24 "
Width 12 "
Approvals ANSI, OSHA
Net Weight 1.47 lbs
Gross Weight 1.47 lbs