104816101BP
Stearns Brakes & Clutches, 48,100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104816101BP

Stearns Brakes & Clutches, 48,100 Series

104816101BP

Stearns Brakes & Clutches, 48,100 Series
Brake Assembly-Standard, 48,000
MFG Item Number
104816101BP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 48,100 Series
Item #
104816101BP
Brake Assembly-Standard, 48,000

48,100 Series Information


Specifications

Specifications
Manufacturer Part Number 104816101BP
Manufacturer Stearns
Product Series 48,100
Family Series Stearns Brakes & Clutches, 48,100 Series
Description Brake Assembly-Standard, 48,000 Series Brake Modules
Type Solenoid Actuated Brakes
Function Holding
Voltage 115 VAC, 208-230 VAC
Bore Size 5/8 "
Static Torque 3 ft-lbs, 4 Nm
Mounting End Mount
Protection Rating IP23
Net Weight 4.275 lbs
Gross Weight 4.275 lbs