Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 104H Series
104HFMSS1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 104H Series
Fitting, Stainless Steel, Pipe
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 104H Series
Fitting, Stainless Steel, Pipe
- Union Record
- Female NPT Thread
- Stainless Steel or Brass Body
Specifications
Specifications
| Manufacturer Part Number |
3009180 |
| Manufacturer |
Ham-Let |
| Product Series |
104H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 104H Series |
| Description |
Fitting, Stainless Steel, Pipe Union, |
| Material |
Stainless Steel 316 |
| Connection Type |
Union Record |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Female NPT |
| Thread Size |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
104HFMSS1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 104H Series