Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 104H Series
104HSS1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 104H Series
Stainless Steel 316 Pipe Fitting,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 104H Series
Stainless Steel 316 Pipe Fitting,
- Union Record
- Female NPT Thread
- Stainless Steel or Brass Body
Specifications
Specifications
| Manufacturer Part Number |
3001021 |
| Manufacturer |
Ham-Let |
| Product Series |
104H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 104H Series |
| Description |
Stainless Steel 316 Pipe Fitting, Union record, Female NPT Thread 1/4in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Union Record |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Female NPT |
| Thread Size |
1/4 " |
| Net Weight |
0.605 lbs |
| Gross Weight |
0.605 lbs |
104HSS1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 104H Series