104HSS1
Ham-Let Fittings - Hydraulic & Pneumatic, 104H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104HSS1

Ham-Let Fittings - Hydraulic & Pneumatic, 104H Series

104HSS1

Ham-Let Fittings - Hydraulic & Pneumatic, 104H Series
Stainless Steel 316 Pipe Fitting,
Item Number
104HSS1
MFG Item Number
3001026
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 104H Series
Item #
104HSS1
Stainless Steel 316 Pipe Fitting,

104H Series Information

  • Union Record
  • Female NPT Thread
  • Stainless Steel or Brass Body

Specifications

Specifications
Manufacturer Part Number 3001026
Manufacturer Ham-Let
Product Series 104H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 104H Series
Description Stainless Steel 316 Pipe Fitting, Union record, Female NPT Thread 1in.
Material Stainless Steel 316
Connection Type Union Record
Fitting Type Pipe Fitting
Thread Type Female NPT
Thread Size 1 "
Net Weight 0 lbs
Gross Weight 0 lbs