104M06QC47
Cornell-Dubilier RC Networks, SINGLE-PHASE - PC MOUNT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
104M06QC47 Cornell-Dubilier RC Networks, SINGLE-PHASE - PC MOUNT Series, RC NETWORK, 0.1 MFD, 47 OHM 1/2W
MFG Item Number
104M06QC47

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

104M06QC47 Cornell-Dubilier RC Networks, SINGLE-PHASE - PC MOUNT Series, RC NETWORK, 0.1 MFD, 47 OHM 1/2W

MFG Item Number
104M06QC47
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

RC Networks, SINGLE-PHASE - PC MOUNT Series
Item #
104M06QC47
RC NETWORK, 0.1 MFD, 47 OHM 1/2W

SINGLE-PHASE - PC MOUNT Series Information

  • Three Capacitance Values
  • Five Resistance Values
  • AC and DC Rated
  • ‑55 ~ +85 Degrees C
  • Flame Retardant Epoxy Coating
ITW Quencharcs are commonly used for noise and arc suppression, relay contact protection, noise reduction on controllers and drives and as RC snubber networks. They are also used for EMI/RFI reduction. Type QRL is UL/CSA rated. UL file number E33628 and CSA file number LR32208. Quencharcs are coated with a flame retardant epoxy. Other resistor and capacitor combinations are available as a special order.

  • RoHs Compliant

Specifications

Specifications
Manufacturer Part Number 104M06QC47
Manufacturer Cornell-Dubilier
Product Series SINGLE-PHASE - PC MOUNT
Family Series Cornell-Dubilier RC Networks, SINGLE-PHASE - PC MOUNT Series
Description RC NETWORK, 0.1 MFD, 47 OHM 1/2W 250VAC/600VDC QUENCHARC
Phase Single Phase
Mounting PC Mount
Capacitance 0.1 µF
Capacitance Tolerance (+/-) 20 %
Resistance 47 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 0.5 W
Peak Pulse Voltage 960 V
Varistor No
Length 0.85 "
Connection Type Solid Wire
Lead Spacing 0.82 "
Gross Weight 0.005 lbs
Net Weight 0.005 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
RG1782-3
RG1782-3
Electrocube RC Networks, SINGLE-PHASE - PC MOUNT Series