104SLEDA-N5
Edwards Signaling Visual Signaling Devices, 104SLED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104SLEDA-N5

Edwards Signaling Visual Signaling Devices, 104SLED Series

104SLEDA-N5

Edwards Signaling Visual Signaling Devices, 104SLED Series
Stdy Led 120V Ac Amber
MFG Item Number
104SLEDA-N5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 104SLED Series
Item #
104SLEDA-N5
Stdy Led 120V Ac Amber

104SLED Series Information

  • 24 VDC or 120 VAC
  • 4 Lens Colors
  • Conduit or Panel Mounted
  • PLC Compatible
  • UL; cUL; CE Approvals
The Edwards 104SLED Series AdaptaBeacon steay LED lights are designed to povide a bright visual indication utilizing special optics within a shatter resistant polycarbonate lens mounted on a polycarbonate/ABS blend base.

Suitable for indoor or outdoor installation. When mounted outdoors lens should be mounted facing up. May be panel mounted using the provided locknut or conduit mounted. An integral double threaded (internal/external) mounting nipple accommodates 3/4" (19mm).

Double (internal/external) threaded mounting nipple suitable for direct panel mounting or 1/2" (13 mm) conduit mounting.

Often used to signal malfunctions in equipment, such as assembly line jams. Can warn personnel that they are entering a restricted area or an area of high danger. They can advise personnel in manufacturing and process areas when an operation is starting or stopping. Ideal for use where many multiple smaller flashing lights are specified.

Specifications

Specifications
Manufacturer Part Number 104SLEDA-N5
Manufacturer Edwards Signaling
Product Series 104SLED
Family Series Edwards Signaling Visual Signaling Devices, 104SLED Series
Description Stdy Led 120V Ac Amber
Operation Continuous
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Amber
Lamp Type LED
Mounting Conduit, Panel
Hazardous Location No
Explosion Proof No
Candlepower 478
Current Rating 0.025 A
NEMA Rating NEMA 4X
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
125XBRMA120A
125XBRMA120A
Edwards Signaling Visual Signaling Devices, 125XBR Series
125LEDSA120A
125LEDSA120A
Edwards Signaling Visual Signaling Devices, 125-LED Series