TK Series Information
| Manufacturer Part Number | 105-402 |
|---|---|
| Manufacturer | Altech |
| Product Series | TK |
| Family Series | Altech Enclosures, TK Series |
| Description | PS97-6-m, 94x65x57mm Enclosure |
| Material | Polystyrene |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 12K, NEMA 4X |
| Nominal Height | 4 " |
| Nominal Width | 3 " |
| Nominal Depth | 2 " |
| Approvals | CE |
| Net Weight | 0.215 lbs |
| Gross Weight | 0.22 lbs |