105-410

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105-410

Altech Enclosures, TK Series

105-410

Altech Enclosures, TK Series
PS1809-6-m, 180x94x57mm Encl
MFG Item Number
105-410
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Enclosures, TK Series
Item #
105-410
PS1809-6-m, 180x94x57mm Encl

TK Series Information

Specifications

Specifications
Manufacturer Part Number 105-410
Manufacturer Altech
Product Series TK
Family Series Altech Enclosures, TK Series
Description PS1809-6-m, 180x94x57mm Encl
Material Polystyrene
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 12K, NEMA 4X
Nominal Height 7 "
Nominal Width 4 "
Nominal Depth 2 "
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs