105-912

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105-912

Altech Enclosures, TK Series

105-912

Altech Enclosures, TK Series
PS3625-16-m, 360x254x165mm Enc
MFG Item Number
105-912
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, TK Series
Item #
105-912
PS3625-16-m, 360x254x165mm Enc

TK Series Information

Specifications

Specifications
Manufacturer Part Number 105-912
Manufacturer Altech
Product Series TK
Family Series Altech Enclosures, TK Series
Description PS3625-16-m, 360x254x165mm Enc
Material Polystyrene
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 12K, NEMA 4X
Nominal Height 14 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs