105-LB
Edwards Signaling Visual Signaling Devices

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
105-LB Edwards Signaling Visual Signaling Devices, Repl Lens Blue
MFG Item Number
105-LB

105-LB Edwards Signaling Visual Signaling Devices, Repl Lens Blue

MFG Item Number
105-LB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
105-LB
Repl Lens Blue

Series Information

Specifications

Specifications
Manufacturer Part Number 105-LB
Manufacturer Edwards Signaling
Family Series Edwards Signaling Visual Signaling Devices
Description Repl Lens Blue
Accessory Type Lens
For Use With 105 Series
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.59 lbs