Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105041

Brady Signs & Signage

105041

Brady Signs & Signage
BLS 1255 2-SIDED POLYESTER LAM 12
MFG Item Number
105041
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
105041
BLS 1255 2-SIDED POLYESTER LAM 12

Series Information

Specifications

Specifications
Manufacturer Part Number 105041
Manufacturer Brady
Family Series Brady Signs & Signage
Description BLS 1255 2-Sided Laminate, 12 W
Type Laminate
Material Polyester
Width 12 "
Net Weight 5.055 lbs
Gross Weight 5.055 lbs