10512100
Lapp USA Plugs & Receptacles, EPIC HA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10512100

Lapp USA Plugs & Receptacles, EPIC HA Series

10512100

Lapp USA Plugs & Receptacles, EPIC HA Series
H-A 3 MTGV 11 N.GEW. HOOD
MFG Item Number
10512100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, EPIC HA Series
Item #
10512100
H-A 3 MTGV 11 N.GEW. HOOD

EPIC HA Series Information

Specifications

Specifications
Manufacturer Part Number 10512100
Manufacturer Lapp USA
Product Series EPIC HA
Family Series Lapp USA Plugs & Receptacles, EPIC HA Series
Description H-A 3 MTGV 11 N.GEW. HOOD
Number of Contacts None (Housing Only)
Operating Temperature -40-125 °C
Material Zinc
Composition Metallic
Thread Size PG11
Enclosure Hood/Top Entry
Approvals CE, cUR, VDE
Net Weight 0 lbs
Gross Weight 0 lbs