105301
Roxtec Cable Entries, Comseal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
105301 Roxtec Cable Entries, Comseal Series, ComSeal 10/7
MFG Item Number
105301

105301 Roxtec Cable Entries, Comseal Series, ComSeal 10/7

MFG Item Number
105301
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Comseal Series
Item #
105301
ComSeal 10/7

Comseal Series Information


Specifications

Specifications
Manufacturer Part Number 105301
Manufacturer Roxtec
Product Series Comseal
Family Series Roxtec Cable Entries, Comseal Series
Description ComSeal 10/7
Nominal Grommet Capacity 6 Small, 1 Large
Grommets Included Yes
Capacity (6) 3.5-16.5 mm, (1) 9.5-32.5 mm
Angle Straight
Protection Rating IP55
Split Frame No
NEMA Rating NEMA 12, NEMA 12K, NEMA 3
Material Aluminum
Approvals CSA, UL
Net Weight 1.34 lbs
Gross Weight 1.34 lbs