105308
Roxtec Cable Entries, Comseal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105308

Roxtec Cable Entries, Comseal Series

105308

Roxtec Cable Entries, Comseal Series
ComSeal 15/3
MFG Item Number
105308
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Comseal Series
Item #
105308
ComSeal 15/3

Comseal Series Information


Specifications

Specifications
Manufacturer Part Number 105308
Manufacturer Roxtec
Product Series Comseal
Family Series Roxtec Cable Entries, Comseal Series
Description ComSeal 15/3
Nominal Grommet Capacity 3 Supply Cable
Grommets Included Yes
Capacity (3) 28-43 mm
Angle Straight
Protection Rating IP55
Split Frame No
NEMA Rating NEMA 12, NEMA 12K, NEMA 3
Material Aluminum
Approvals CSA, UL
Net Weight 1.6 lbs
Gross Weight 1.915 lbs