105312
Roxtec Cable Entries, Comseal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105312

Roxtec Cable Entries, Comseal Series

105312

Roxtec Cable Entries, Comseal Series
ComSeal 16/7
MFG Item Number
105312
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Comseal Series
Item #
105312
ComSeal 16/7

Comseal Series Information


Specifications

Specifications
Manufacturer Part Number 105312
Manufacturer Roxtec
Product Series Comseal
Family Series Roxtec Cable Entries, Comseal Series
Description ComSeal 16/7
Nominal Grommet Capacity 4 Small, 3 Large
Grommets Included Yes
Capacity (4) 3.5-16.5 mm, (3) 9.5-32.5 mm
Angle Straight
Protection Rating IP55
Split Frame No
NEMA Rating NEMA 12, NEMA 12K, NEMA 3
Material Aluminum
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs