Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Comseal Series Information
| Manufacturer Part Number | 105320 |
|---|---|
| Manufacturer | Roxtec |
| Product Series | Comseal |
| Family Series | Roxtec Cable Entries, Comseal Series |
| Description | ComSeal 32/14 |
| Nominal Grommet Capacity | 8 Small, 6 Large |
| Grommets Included | Yes |
| Capacity | (8) 3.5-16.5 mm, (6) 9.5-32.5 mm |
| Angle | Straight |
| Protection Rating | IP55 |
| Split Frame | No |
| NEMA Rating | NEMA 12, NEMA 12K, NEMA 3 |
| Material | Aluminum |
| Approvals | CSA, UL |
| Net Weight | 3.085 lbs |
| Gross Weight | 3.085 lbs |