10541000
Lapp USA Plugs & Receptacles, EPIC HA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10541000 Lapp USA Plugs & Receptacles, EPIC HA Series, EPIC H-A 16 BS 17-32 DR PH1

MFG Item Number
10541000

10541000 Lapp USA Plugs & Receptacles, EPIC HA Series, EPIC H-A 16 BS 17-32 DR PH1

MFG Item Number
10541000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, EPIC HA Series
Item #
10541000
EPIC H-A 16 BS 17-32 DR PH1

EPIC HA Series Information

Specifications

Specifications
Manufacturer Part Number 10541000
Manufacturer Lapp USA
Product Series EPIC HA
Family Series Lapp USA Plugs & Receptacles, EPIC HA Series
Description EPIC H-A 16 BS 17-32 DR PH1
Number of Contacts 16 Pole
Connection Configuration Female
Size 20-14 AWG
Voltage 400 V
Operating Temperature -40-125 °C
Material Polycarbonate, Copper Alloy
Finish Silver
Composition Non-Metallic
Wire Size Range 20-14 AWG
Enclosure None (Insert Only)
Approvals CE, cUR, UL, VDE
Net Weight 0.1588 lbs
Gross Weight 0.1588 lbs