Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105575

Brady Tape

105575

Brady Tape
B946 4X30YD INT'L GRAY PBT
MFG Item Number
105575
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
105575
B946 4X30YD INT'L GRAY PBT

Series Information

Specifications

Specifications
Manufacturer Part Number 105575
Manufacturer Brady
Family Series Brady Tape
Description ISO 14726 Marine Standard Pipe Marker Vinyl 4 in W x 30 yd L Gray
Type Pipe Tape
Color Gray
Approvals ANSI, ISO
Net Weight 0 lbs
Gross Weight 0.1153 lbs