Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1056 Eaton's Crouse-Hinds series Fittings, 2 1/2 BUSHED NIPPLED INSULATED
1056 Eaton's Crouse-Hinds series Fittings, 2 1/2 BUSHED NIPPLED INSULATED
This item cannot be canceled or returned
Description
2 1/2 BUSHED NIPPLED INSULATED
Specifications
Specifications
| Manufacturer Part Number |
1056 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series conduit bushed chase nipple, Rigid/IMC, Insulated, Malleable iron, 2-1/2 |
| Type |
Chase |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size |
2-1/2 " |
| Material |
Iron |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Insulated Throat |
Yes |
| Approvals |
cUL, UL |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
1056
Eaton's Crouse-Hinds series Fittings