105601100011
Stearns Brakes & Clutches, 56000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105601100011

Stearns Brakes & Clutches, 56000 Series

105601100011

Stearns Brakes & Clutches, 56000 Series
Brake-Standard/Brake,GE Motor GRAY
MFG Item Number
105601100011
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 56000 Series
Item #
105601100011
Brake-Standard/Brake,GE Motor GRAY

56000 Series Information


Specifications

Specifications
Manufacturer Part Number 105601100011
Manufacturer Stearns
Product Series 56000
Family Series Stearns Brakes & Clutches, 56000 Series
Description Brake-Standard/Brake,GE Motor GRAY
Type Solenoid Actuated Brakes
Function Holding
Static Torque 3 ft-lbs, 36 in-lbs, 4.1 Nm
Mounting End Mount
Protection Rating IP23
Net Weight 9 lbs
Gross Weight 9 lbs