105601100BQF
Stearns Brakes & Clutches, 56000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105601100BQF

Stearns Brakes & Clutches, 56000 Series

105601100BQF

Stearns Brakes & Clutches, 56000 Series
Brake Assembly-Standard, 56,000
MFG Item Number
105601100BQF
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 56000 Series
Item #
105601100BQF
Brake Assembly-Standard, 56,000

56000 Series Information


Specifications

Specifications
Manufacturer Part Number 105601100BQF
Manufacturer Stearns
Product Series 56000
Family Series Stearns Brakes & Clutches, 56000 Series
Description Brake Assembly-Standard, 56,000 Series Brake Modules, 5/8in. Hub, 230/460V Coil
Type Solenoid Actuated Brakes
Function Holding
Voltage 190 VAC, 208-230 VAC, 380 VAC, 460 VAC
Bore Size 5/8 "
Static Torque 3 ft-lbs, 36 in-lbs, 4.1 Nm
Mounting End Mount
Protection Rating IP23
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Net Weight 9 lbs
Gross Weight 9 lbs