1056021Z0BQF
Stearns Brakes & Clutches, 56000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1056021Z0BQF

Stearns Brakes & Clutches, 56000 Series

1056021Z0BQF

Stearns Brakes & Clutches, 56000 Series
BRAKE ASSY-INT
MFG Item Number
1056021Z0BQF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 56000 Series
Item #
1056021Z0BQF
BRAKE ASSY-INT

56000 Series Information


Specifications

Specifications
Manufacturer Part Number 1056021Z0BQF
Manufacturer Stearns
Product Series 56000
Family Series Stearns Brakes & Clutches, 56000 Series
Description 5/8" Bore 3/16" x 3/32" Keyway,208-230/460//60hz
Type Solenoid Actuated Brakes
Function Holding
Voltage 190 VAC, 208-230 VAC, 380 VAC, 460 VAC
Bore Size 5/8 "
Static Torque 6 ft-lbs, 72 in-lbs, 8.1 Nm
Mounting End Mount
Protection Rating IP23
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Net Weight 7 lbs
Gross Weight 7 lbs