105603100047
Stearns Brakes & Clutches, 56000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105603100047

Stearns Brakes & Clutches, 56000 Series

105603100047

Stearns Brakes & Clutches, 56000 Series
S/R,RTV FRAME,STAB SPRS
MFG Item Number
105603100047
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 56000 Series
Item #
105603100047
S/R,RTV FRAME,STAB SPRS

56000 Series Information


Specifications

Specifications
Manufacturer Part Number 105603100047
Manufacturer Stearns
Product Series 56000
Family Series Stearns Brakes & Clutches, 56000 Series
Description S/R,RTV FRAME,STAB SPRS
Type Solenoid Actuated Brakes
Function Holding
Static Torque 10 ft-lbs, 120 in-lbs, 13.6 Nm
Mounting End Mount
Protection Rating IP23
Net Weight 9 lbs
Gross Weight 9 lbs