105603100BBF
Stearns Brakes & Clutches, 56000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105603100BBF

Stearns Brakes & Clutches, 56000 Series

105603100BBF

Stearns Brakes & Clutches, 56000 Series
Brake Assembly-Standard., 56,000
MFG Item Number
105603100BBF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 56000 Series
Item #
105603100BBF
Brake Assembly-Standard., 56,000

56000 Series Information


Specifications

Specifications
Manufacturer Part Number 105603100BBF
Manufacturer Stearns
Product Series 56000
Family Series Stearns Brakes & Clutches, 56000 Series
Description Brake Assembly-Standard., 56,000 Series Brake Modules
Type Solenoid Actuated Brakes
Function Holding
Voltage 115 VAC
Bore Size 5/8 "
Static Torque 10 ft-lbs, 120 in-lbs, 13.6 Nm
Mounting End Mount
Protection Rating IP23
Net Weight 0 lbs
Gross Weight 0 lbs