Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
105604100BQF Stearns Brakes & Clutches, 56000 Series, SVR-Brake Assembly-Standard, 56,000
MFG Item Number
105604100BQF
105604100BQF Stearns Brakes & Clutches, 56000 Series, SVR-Brake Assembly-Standard, 56,000
MFG Item Number
105604100BQF
This item cannot be canceled or returned
Description
Brakes & Clutches, 56000 Series
SVR-Brake Assembly-Standard, 56,000
Specifications
Specifications
| Manufacturer Part Number |
105604100BQF |
| Manufacturer |
Stearns |
| Product Series |
56000 |
| Family Series |
Stearns Brakes & Clutches, 56000 Series |
| Description |
SVR-Brake Assembly-Standard, 56,000 Series Brake Modules, 5/8in. Hub, 230/460V Coil |
| Type |
Solenoid Actuated Brakes |
| Function |
Holding |
| Voltage |
190 VAC, 208-230 VAC, 380 VAC, 460 VAC |
| Bore Size |
5/8 " |
| Static Torque |
15 ft-lbs, 180 in-lbs, 20.3 Nm |
| Mounting |
End Mount |
| Protection Rating |
IP23 |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| Net Weight |
9 lbs |
| Gross Weight |
9 lbs |
105604100BQF
Stearns Brakes & Clutches, 56000 Series