105605100DNF
Stearns Brakes & Clutches, 56000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105605100DNF

Stearns Brakes & Clutches, 56000 Series

105605100DNF

Stearns Brakes & Clutches, 56000 Series
Brake Assembly-Standard, 56,000
MFG Item Number
105605100DNF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 56000 Series
Item #
105605100DNF
Brake Assembly-Standard, 56,000

56000 Series Information


Specifications

Specifications
Manufacturer Part Number 105605100DNF
Manufacturer Stearns
Product Series 56000
Family Series Stearns Brakes & Clutches, 56000 Series
Description Brake Assembly-Standard, 56,000 Series Brake Modules
Type Solenoid Actuated Brakes
Function Holding
Voltage 575 VAC
Bore Size 7/8 "
Static Torque 20 ft-lbs, 240 in-lbs, 27.1 Nm
Mounting End Mount
Protection Rating IP23
Nominal Voltage 575 VAC
Net Weight 9 lbs
Gross Weight 9 lbs