1056144Q0DQF
Stearns Brakes & Clutches, 56,100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1056144Q0DQF

Stearns Brakes & Clutches, 56,100 Series

1056144Q0DQF

Stearns Brakes & Clutches, 56,100 Series
Brake Assembly-Intermittent/BISSC,
MFG Item Number
1056144Q0DQF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 56,100 Series
Item #
1056144Q0DQF
Brake Assembly-Intermittent/BISSC,

56,100 Series Information


Specifications

Specifications
Manufacturer Part Number 1056144Q0DQF
Manufacturer Stearns
Product Series 56,100
Family Series Stearns Brakes & Clutches, 56,100 Series
Description Brake Assembly-Intermittent/BISSC, 56,100 Series Brake Modules
Type Solenoid Actuated Brakes
Function Holding
Voltage 190 VAC, 208-230 VAC, 380 VAC, 460 VAC
Bore Size 7/8 "
Static Torque 15 ft-lbs, 180 in-lbs, 20.3 Nm
Mounting End Mount
Protection Rating IP57
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Net Weight 10 lbs
Gross Weight 10 lbs