105624200BLF
Stearns Brakes & Clutches, 56,200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105624200BLF

Stearns Brakes & Clutches, 56,200 Series

105624200BLF

Stearns Brakes & Clutches, 56,200 Series
SVR-Brake Assembly-Standard, 56,200
MFG Item Number
105624200BLF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 56,200 Series
Item #
105624200BLF
SVR-Brake Assembly-Standard, 56,200

56,200 Series Information


Specifications

Specifications
Manufacturer Part Number 105624200BLF
Manufacturer Stearns
Product Series 56,200
Family Series Stearns Brakes & Clutches, 56,200 Series
Description SVR-Brake Assembly-Standard, 56,200 Series Brake Modules
Type Solenoid Actuated Brakes
Function Holding
Voltage 380 VAC, 460 VAC
Bore Size 5/8 "
Static Torque 15 ft-lbs, 180 in-lbs, 20.3 Nm
Mounting End Mount
Protection Rating IP56
Nominal Voltage 480 VAC
Net Weight 17 lbs
Gross Weight 17 lbs