Series Information
| Manufacturer Part Number | 105641 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Electrical Energy Source Tags E 3 Polystyrene 1.5x3 Red on White 5/PK |
| Application | Safety & Compliance |
| Material Type | Polystyrene |
| Text Color | Red |
| Background Color | White |
| Special Environment Type | Indoor/Outdoor Use |
| Label Height | 1.5 " |
| Language | English |
| Legend | E3 |
| Approvals | ANSI, OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0038 lbs |