Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105654 Brady Labels, 1.5X3 ENERGY TAGS WHT/BLU,P-1, 5/PK

MFG Item Number
105654

105654 Brady Labels, 1.5X3 ENERGY TAGS WHT/BLU,P-1, 5/PK

MFG Item Number
105654
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
105654
1.5X3 ENERGY TAGS WHT/BLU,P-1, 5/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 105654
Manufacturer Brady
Family Series Brady Labels
Description Pneumatic Energy Source Tags P 1 Polystyrene 1.5x3 White on Blue 5/PK
Application Safety & Compliance
Material Type Polystyrene
Text Color White
Background Color Blue
Special Environment Type Indoor/Outdoor Use
Label Height 1.5 "
Language English
Legend P1
Approvals ANSI, OSHA
Net Weight 0.01 lbs
Gross Weight 0.055 lbs