Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stearns Brakes & Clutches, 56700 Series
105671105001
Stearns Brakes & Clutches, 56700 Series
Brake-#1/4-20 TAPS-Mounting FEET
MFG Item Number
105671105001
This item cannot be canceled or returned
Description
Brakes & Clutches, 56700 Series
Brake-#1/4-20 TAPS-Mounting FEET
- 1.5~25 lb‑ft Static Torque
- IP23, IP54, IP55, and IP56 Enclosure Protection
- Knob Maintained with Automatic Reset Release Type
- 5000 RPM Horizontal Speed and 3600 RPM Vertical Speed
Specifications
Specifications
| Manufacturer Part Number |
105671105001 |
| Manufacturer |
Stearns |
| Product Series |
56700 |
| Family Series |
Stearns Brakes & Clutches, 56700 Series |
| Description |
Brake-#1/4-20 TAPS-Mounting FEET |
| Type |
Solenoid Actuated Brakes |
| Function |
Holding |
| Bore Size |
5/8 " |
| Static Torque |
3 ft-lbs, 36 in-lbs, 4.1 Nm |
| Mounting |
End Mount |
| Protection Rating |
IP23 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
105671105001
Stearns Brakes & Clutches, 56700 Series