105674107PF
Stearns Brakes & Clutches, 56700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105674107PF

Stearns Brakes & Clutches, 56700 Series

105674107PF

Stearns Brakes & Clutches, 56700 Series
PF Brake Assembly-Standard, 56,700
Item Number
105674107PF
MFG Item Number
105674107 PF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Brakes & Clutches, 56700 Series
Item #
105674107PF
PF Brake Assembly-Standard, 56,700

56700 Series Information

  • 1.5~25 lb‑ft Static Torque
  • IP23, IP54, IP55, and IP56 Enclosure Protection
  • Knob Maintained with Automatic Reset Release Type
  • 5000 RPM Horizontal Speed and 3600 RPM Vertical Speed

Specifications

Specifications
Manufacturer Part Number 105674107 PF
Manufacturer Stearns
Product Series 56700
Family Series Stearns Brakes & Clutches, 56700 Series
Description PF Brake Assembly-Standard, 56,700 Series Brake Modules
Type Solenoid Actuated Brakes
Function Holding
Voltage 115 VAC, 208 VAC, 230 VAC
Bore Size 7/8 "
Static Torque 15 ft-lbs, 180 in-lbs, 20.3 Nm
Mounting End Mount
Protection Rating IP23
Net Weight 0 lbs
Gross Weight 0 lbs