105692400002
Stearns Brakes & Clutches, 56,900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105692400002

Stearns Brakes & Clutches, 56,900 Series

105692400002

Stearns Brakes & Clutches, 56,900 Series
Crane REL/MAN RESET,HTR
MFG Item Number
105692400002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 56,900 Series
Item #
105692400002
Crane REL/MAN RESET,HTR

56,900 Series Information

  • NEMA 56C, 143TC and 145TC Mounting Face
  • IP56 and IP57 Enclosure Protection
  • Stainless Steel

Specifications

Specifications
Manufacturer Part Number 105692400002
Manufacturer Stearns
Product Series 56,900
Family Series Stearns Brakes & Clutches, 56,900 Series
Description Crane REL/MAN RESET,HTR
Type Solenoid Actuated Brakes
Function Holding
Static Torque 6 ft-lbs, 72 in-lbs, 8.1 Nm
Mounting End Mount
Protection Rating IP57
Net Weight 21 lbs
Gross Weight 21 lbs