Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105728 Brady Signs & Signage, B120,10X7,BLK/YEL,DOUBLE HEARING

MFG Item Number
105728

105728 Brady Signs & Signage, B120,10X7,BLK/YEL,DOUBLE HEARING

MFG Item Number
105728
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
105728
B120,10X7,BLK/YEL,DOUBLE HEARING

Series Information

Specifications

Specifications
Manufacturer Part Number 105728
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Double Hearing Protection Required In This Area Sign, 10 H x 7 W x 0.1 D, Fiberglass
Background Color Yellow
Header Caution
Legend Double Hearing Protection Required In This Area
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 7 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs