105911
Brady Labels, GlobalMark BradyGlo Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105911 Brady Labels, GlobalMark BradyGlo Series, Label Polyester 1.125in x 50ft Glow

MFG Item Number
105911

105911 Brady Labels, GlobalMark BradyGlo Series, Label Polyester 1.125in x 50ft Glow

MFG Item Number
105911
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark BradyGlo Series
Item #
105911
Label Polyester 1.125in x 50ft Glow

GlobalMark BradyGlo Series Information

  • Pressure Sensitive Acrylic Adhesive
  • Black, Green, Red, Blue, Yellow, or Magenta Legend Colors

Specifications

Specifications
Manufacturer Part Number 105911
Manufacturer Brady
Product Series GlobalMark BradyGlo
Family Series Brady Labels, GlobalMark BradyGlo Series
Description GlobalMark BradyGlo Phosphorescent Labels 1.125 in W x 50 ft L Glow Green
Application General & Industrial
Material Type Polyester
Material Description Phosphorescent
Adhesive Yes
Finish Gloss
Background Color Yellow
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-140 °F
Label Width 1.375 "
Recommended Printer(s) GlobalMark
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0684 lbs