BBP85 BradyGlo Series Information
| Manufacturer Part Number | 105913 |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP85 BradyGlo |
| Family Series | Brady Labels, BBP85 BradyGlo Series |
| Description | BBP85 BradyGlo Photoluminescent Polyester Labels 7 in W x 33 ft L Glow Green |
| Application | General & Industrial |
| Material Type | Polyester |
| Material Description | Phosphorescent |
| Adhesive | Yes |
| Finish | Gloss |
| Background Color | Yellow |
| Special Properties | Abrasion, and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-140 °F |
| Label Width | 7 " |
| Recommended Printer(s) | BBP85, PowerMark |
| Net Weight | 0 lbs |
| Gross Weight | 92.5625 lbs |